4 in. Plain Steel C Clamp with Locknut

You last purchased this on
 
Eaton B-Line Series

B351L Series 4 in. Plain Steel C Clamp with Locknut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

B351L Series 4 in. Plain Steel C Clamp with Locknut

  • Fast #
  • Part #BB351LPLNC
  • Item #1395234
  • Manufacturer Part #78101157242
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2.3750" H x 2.3750" L x 0.3750"W
  • Steel
  • Eaton B-Line series C-clamp
  • 0.75" beam thickness
  • Steel w/locknut
  • 3/4"-10 rod size
  • 230 load cap
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 23, ANSI SP-69 Type 23
ASTM:
ASTM A-1011, ASTM A-1018, ASTM A-240
Coating:
Plain
Collection:
B351L Series
Color Finish Category:
Blacks
Color Finish Name:
Black
EMT Size:
0.375
FM Approved:
No
Fits Pipe Size:
4 in
Height:
2-3/8 in
Length:
2-3/8 in
MSS:
MSS SP-58 Type 23, MSS SP-69 Type 23
Material:
Steel
Origin:
Global
Product Type:
C-Clamp
Rod Size (in):
3/8 in
Thickness:
3/4 in
UL Listed:
Yes
Weight:
0.41 lb
Width:
3/8 in
Work Load Limit:
230 lb