1/2 -2 in. Steel Ceiling Plate
TOLCO™ 1/2 -2 in. Steel Ceiling Plate
Frequently Purchased Together
Product Details
- Approvals: Underwriters Laboratories Listed in the USA (UL) and Canada (cUL). Additionally, UL has listed the Fig. 78 with fasteners as shown in the table below
- 0.3750 in H x 1.25 in L x 1.1250 in W
- All steel ceiling plate is used for attachment to wood beams, ceilings, metal decks or walls. Can also be welded to steel beams
- 150 lbs. load cap
- Pre-galvanized
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- ASTM:
- ASTM A-653
- Application:
- Residential
- Coating:
- Pre-Galvanized
- Collection:
- TOLCO™
- Fits Pipe Size:
- 1/2 in - 2 in
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 3/8 in
- Length:
- 1-1/4 in
- MSS:
- MSS SP-58 Type 57, MSS SP-69 Type 57
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Ceiling Plate
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.15 lb
- Width:
- 1-1/8 in
- Work Load Limit:
- 150 lb