DESCRIPTION

Cooper B-Line 3/8 in. Wedge Expansion Anchor

BAWA37300

Manufacturer Part #: 78101103073

Diameter:

3/8 in

SPECIFICATIONS

Coating
Zinc
Diameter
3/8 in
Height
3-7/1000 in
Length
51/125 in
Material
Carbon Steel
UL Listed
Yes
Weight
57/500
Width
51/125 in

Print

DOCUMENTS