2 x 2 in. Electrogalvanized Zinc Steel Corner Bracket
2 x 2 in. Electrogalvanized Zinc Steel Corner Bracket
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2" H x 2" L x 2" W, Steel
- 700 Lbs load cap
- Eaton B-Line series reversible angle clip
- Reversible angle clip
Specifications
- Coating:
- Electrogalvanized Zinc
- Height:
- 2 in
- Length:
- 2 in
- MSS:
- MSS SP-69, MSS SP-58 Type 34
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Angle Clip
- UL Listed:
- Yes
- Weight:
- 0.35 lb
- Width:
- 2 in
- Work Load Limit:
- 700 lb