Cooper B-Line
4-1/8 in. 4-Hole Plated Corner Angle Bracket
Part #BB104ZN | Item #1395458 | Manufacturer Part #78101150043
Length:
4-1/8 inProduct Details
Documents
Specifications
Coating: Zinc
Height: 1-313/500 in
Length: 4-1/8 in
Material: Steel
Thickness: 1/4 in
Weight: 92/125
Width: 3-1/2 in