4-1/8 in. Corner Angle Bracket

You last purchased this on
 
Eaton B-Line Series

B104 4-1/8 in. Corner Angle Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

B104 4-1/8 in. Corner Angle Bracket

  • Fast #
  • Part #BB104SS4
  • Item #4784117
  • Manufacturer Part #78101150046
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 4.12" H x 4.12" L x 1.62" W
  • Stainless steel type 304
  • Eaton B-Line series corner angle
  • Pre-assembled
  • 90°
  • Four hole corner angle
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-240
Coating:
Stainless Steel 304
Collection:
B104
Height:
4-3/25 in
Length:
4-3/25 in
Material:
Steel
Origin:
Domestic
Product Type:
Corner Angle
Thickness:
7/32 in
Weight:
0.78 lb
Width:
1-31/50 in