DESCRIPTION

Cooper B-Line 4-5/8 in. OD Plated Pre-Assembly Strut Clamp

BB2058PA

Fits Pipe Size:

4-5/8 in

SPECIFICATIONS

ASTM Specifications
ASTM A-607
Coating
Electroplated Zinc
Fits Pipe Size
4-5/8 in
Gauge
11
Material
Steel

Starting at
$32.0
EACH
  • QUANTITY