4-6 in. Threaded Only Zinc Roll

Part #BB31264TO6ZN  |  Item #4060434  |  Manufacturer Part #78101175221

Fits Pipe Size:

4 in - 6 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Fits Pipe Size: 4 in - 6 in

Height: 8-5/8 in

Material: Steel

Type: BB31264TO6ZN