DESCRIPTION

Cooper B-Line 4-Hole 45 Degree Plated Open Angle Fitting

BB248

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Coating
Zinc Plated
Fitting Size 1
9/16 in
Material
Steel
Size
9/16 in
Thickness
1/4 in