DESCRIPTION

Cooper B-Line 4-Hole Plated Corner Angle Bracket

BB104ZN

Length:

4-1/8 in

SPECIFICATIONS

Coating
Electroplated Zinc
Length
4-1/8 in
Material
Steel
Thickness
1/4 in
Width
3-1/2 in

Starting at
$27.02
EACH
  • QUANTITY