4 in. 2-Bolt Socket Clamp Black

You last purchased this on
 
Eaton B-Line Series

4 in. 2-Bolt Socket Clamp Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

4 in. 2-Bolt Socket Clamp Black

  • Fast #
  • Part #BB3132PLNP
  • Item #1395056
  • Manufacturer Part #78101106925
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Eaton B-Line series underground clamp and socket
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Neutrals
Color Finish Name:
Plain
Fits Pipe Size:
4 in
Height:
1/2 in
Length:
12-7/8 in
Material:
Steel
Origin:
Domestic
PipeTubing Size:
4 in
Weight:
8.64 lb
Width:
2 in