4 in. Adjustable Pipe Saddle Support Black

You last purchased this on
 
Eaton B-Line Series

4 in. Adjustable Pipe Saddle Support Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

4 in. Adjustable Pipe Saddle Support Black

  • Fast #
  • Part #BB3090PLNP
  • Item #2131642
  • Manufacturer Part #78101104375
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 12.7" H x 2.375" D
  • Steel
  • Eaton B-Line series pipe support with U-bolt
  • Pipe support with U-bolt
  • 4.875" max pipe size
  • Plain
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2-3/8 in
Fits Pipe Size:
4 in
Height:
12-7/10 in
Length:
1000 in
Material:
Steel
Origin:
Domestic
Product Type:
Pipe Saddle Support
Weight:
5.86 lb
Width:
8 in