4 in. Adjustable Swivel Ring Hanger
4 in. Adjustable Swivel Ring Hanger
Frequently Purchased Together
Product Details
- 1.1750" H x 7.3530" L x 4.4" W
- Dura copper and steel
- Eaton B-Line series adjustable swivel hanger for copper tubing
- 4" max pipe size
Specifications
- ANSI:
- ANSI SP-58 Type 10, ANSI SP-69
- ASTM:
- ASTM A-1011
- Application:
- Copper Pipe
- Coating:
- Copper Plated, DURA-COPPER™
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 1-7/40 in
- Length:
- 7-7/20 in
- MSS:
- MSS SP-58 Type 10, MSS SP-69
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- Weight:
- 0.381 lb
- Width:
- 4-2/5 in
- Work Load Limit:
- 360 lb