Cooper B-Line
4 in. Black Adjustable Roller Hanger
Part #BB3110PLNP | Item #1269904 | Manufacturer Part #78101105965
Fits Pipe Size:
Product Details
Documents
Specifications
Color Finish: Black
Color Finish Category: Blacks
Fits Pipe Size: 4 in
Height: 1-1/2 in
Length: 8-5/8 in
Material: Steel
Weight: 3-33/100
Width: 6-3/4 in