4 in. Domestic Pipe Clamp
TOLCO™ 4 in. Domestic Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential, Fire Sprinkler
- Collection:
- TOLCO™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 1-1/4 in
- Length:
- 8-491/1000 in
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- Yes
- Weight:
- 1-17/20 lb
- Width:
- 5 in