4 in. Hot-Dip Galvanized Clevis Hanger
Slide-Rite™ 4 in. Hot-Dip Galvanized Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pipe will not 'pinch' when installing
- 15° swing in either direction allows pipe to easily feed thru
- Standard clevis hanger is recommended for the suspension of non-insulated pipe or insulated pipe with a B3151 shield
- Conforms to federal specification WW-H-171E & A-A-1192A, type 1 and manufacturers standardization society ANSI/MSS SP-69 & SP-58, type 1
- Approvals: Included in our seismic restraints catalog approved by the state of California office of statewide health planning and development (OSHPD). For additional load, spacing and placement information relating to OSHPD projects, please refer to the B-Line/TOLCO seismic restraint systems guidelines
- Underwriter's laboratories listed in the USA (UL) and Canada (cUL) for sizes 3/4 in (20 mm) thru 12 in (300 mm). Factory mutual engineering approved (FM) for 3/4 in (20 mm) thru 12 in (300 mm) pipe.
- Maximum temperature: 650°F (343°C)
- Engineered design aligns bolt holes for quicker overhead installation
- Also available to accommodate rod schedule per national fire protection association (NFPA) pamphlet 13
Specifications
- Coating:
- Hot Dip Galvanized
- Collection:
- Slide-Rite™
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Height:
- 7-3/4 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- UL Listed:
- Yes
- Work Load Limit:
- 1430 lb