4 in. Pipe Covering Protection Saddle 6 in.
4 in. Pipe Covering Protection Saddle 6 in.
Frequently Purchased Together
Product Details
- Saddles are 12 in (304.8 mm) long. Center rib is furnished on all saddle sizes 12 in (300 mm) and above
- MSS SP-69 & SP-58 type 39A and type 39B
- Pipe covering protection saddle is designed to protect pipe insulation on high temperature pipe lines
- 4" insul thickness
- Steel
- 6" max pipe size
- 12" H x 6" D
- See B-Line series pipe hanger catalog for design loads and weights
Specifications
- ANSI:
- ANSI SP-58 Type 39A and Type 39B, ANSI SP-69
- Application:
- Residential
- Coating:
- Plain
- Color Finish Category:
- Neutrals
- Fits Pipe Size:
- 6 in
- Length:
- 12 in
- MSS:
- MSS SP-58 Type 39A and Type 39B, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Pipe Covering Protection Saddle
- Thickness:
- 4 in
- Weight:
- 10.09 lb
- Width:
- 1000 in
- Work Load Limit:
- 1800 lb