Cooper B-Line
4 in. Pipe Roller Chair in Black
Part #BB3120PLNP | Item #1394967 | Manufacturer Part #78101106666
Fits Pipe Size:
Product Details
- Non-metallic rollers with stainless steel chair and hardware for ductile iron pipe are available for most sizes
- Reinforced seats
- Mounting pad for easy actuator
- mounting
- Blow-Out-Proof Stem Design
- Adjustable packing gland
- Zinc phosphate corrosion potection
Documents
Specifications
ANSI Specifications: ANSI SP-69
Color Finish: Black
Color Finish Category: Blacks
Fits Pipe Size: 4 in
Height: 1-1/2 in
Length: 7-1/4 in
MSS Specifications: [MSS SP-58, MSS SP-69]
Material: Steel
Type: BB3120PLNP
Weight: 3-3/100
Width: 3-313/1000 in