Stainless Steel Trolley Assembly
Stainless Steel Trolley Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3.37 in H x 3.31 in L x 1.62 in W
- Steel material
- Eaton B-Line series trolley assembly
- Four bearing trolley assembly
- Electro-plated finish
Specifications
- Coating:
- Electroplated Zinc
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 3-37/100 in
- Length:
- 3-31/100 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- Product Type:
- Trolley Assembly
- UL Listed:
- Yes
- Weight:
- 1.1 lb
- Width:
- 1-31/50 in