DESCRIPTION

  • Available to accommodate rod schedule per NFPA
  • Designed for the suspension of non-insulated, stationary pipe lines
  • When attaching seismic bracing to clevis hangers, FG. 1 CBS(Cross bolt spacer) must be installed

Cooper B-Line 4 in. Standard Clevis Hanger Black

NIB1

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
4 in
Material
Carbon Steel
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday