DESCRIPTION

  • Bracing connection must be positioned as close as physically possible to the braced pipe (no more than 3 in. away)
  • Restricts piping movement in tension and compression both laterally and longitudinally when used in conjunction with TOLCO FG 100

Cooper B-Line 4-Way Galvanized Longitudinal Brace

N907EGGG

Fits Pipe Size:

1 in

SPECIFICATIONS

Fits Pipe Size
1 in
Material
Carbon Steel
UL Listed
Yes

Starting at
$138.92
EACH
  • QUANTITY

DOCUMENTS