4 in. 450 lb. Steel Fast Clamp Sway Brace Attachment
TOLCO™ 4 in. 450 lb. Steel Fast Clamp Sway Brace Attachment
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Field adjustable, making critical pre-engineering of bracing pipe unnecessary.
- Unique design requires no threading of bracing pipe.
- The fast clamp branch line restraint attachment is a restraint device intended for lateral bracing.
- For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
- Steel leaf spring insert provided to assure installer and inspector necessary minimum torque has been achieved.
Specifications
- Application:
- Residential, Fire Sprinkler
- Coating:
- Plain
- Collection:
- TOLCO™
- Diameter:
- 4 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Height:
- 1-1/4 in
- Length:
- 7-79/100 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Lateral Sway Brace Attachment
- UL Listed:
- Yes
- Weight:
- 1.146 lb
- Width:
- 5-12/25 in
- Work Load Limit:
- 450 lb