Cooper B-Line
42 in. Galvanized and Rubber Channel Support
Part #BDB1042 | Item #4087335 | Manufacturer Part #12359531
Length:
Product Details
Documents
Specifications
Coating: Pre-Galvanized
Color Finish: Black
Color Finish Category: Blacks
Height: 5-5/8 in
Length: 1 in
Material: [Galvanized, Rubber]
Thickness: 5-5/8 in
Type: BDB1042
Weight: 15-32/125
Width: 1 in
Work Load Limit: 1000