2-1/2 in. Electro-galvanized Longitudinal Sway Brace Attachment
4LA Series 2-1/2 in. Electro-galvanized Longitudinal Sway Brace Attachment
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Bracing Pipe Against Sway, Seismic Disturbance
- Coating:
- Electrogalvanized
- Collection:
- 4LA Series
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 3-71/250 in
- Length:
- 8-199/500 in
- Material:
- Carbon Steel
- UL Listed:
- No
- Weight:
- 1-731/1000 lb
- Width:
- 3-3/8 in