Cooper B-Line 5-1/8 in. OD Plated Pre-Assembly Strut Clamp BB2062PA

DESCRIPTION

Cooper B-Line 5-1/8 in. OD Plated Pre-Assembly Strut Clamp

BB2062PA

Fits Pipe Size:

5-1/8 in

SPECIFICATIONS

Coating
Electroplated Zinc
Fits Pipe Size
5-1/8 in
Gauge
11
Material
Steel

Starting at
$37.64
EACH
  • QUANTITY