5-3/8 x 3-1/2 in. Electroplated Zinc Steel 4-Hole Corner Plate
5-3/8 x 3-1/2 in. Electroplated Zinc Steel 4-Hole Corner Plate
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series corner plate
Specifications
- Coating:
- Electroplated Zinc
- Height:
- 11/50 in
- Length:
- 5-3/8 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Corner Plate
- Weight:
- 0.75 lb
- Width:
- 3-1/2 in