DESCRIPTION

Cooper B-Line 5/8 in. Standard U-Bolt with Hex Nut in Black

BB3188PLNX

Fits Pipe Size:

8 in

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Color Finish
Black
Fits Pipe Size
8 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel
Maximum Temperature
750
Thread Size
5/8 in
UL Listed
Yes

Starting at
$47.5
EACH
  • QUANTITY