DESCRIPTION

Cooper B-Line 5/8 in. Turnbuckle in Black

BB3202PLNE

Length:

6 in

SPECIFICATIONS

Color Finish
Black
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in x 5/8 in
Length
6 in

Starting at
$30.87
EACH
  • QUANTITY