5 in. Galvanized Insulation Protection Shield

You last purchased this on
 
Eaton B-Line Series

5 in. Galvanized Insulation Protection Shield

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

5 in. Galvanized Insulation Protection Shield

  • Fast #
  • Part #BB31517XGALV
  • Item #1269544
  • Manufacturer Part #78101108518
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 12" H x 5" D
  • Steel
  • Eaton B-Line series insulation protection shield
  • 5" hanger spacing
  • 7" max pipe size
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 40, ANSI SP-69
Coating:
Pre-Galvanized
Diameter - Inside 1:
5 in
Fits Pipe Size:
5 in
Gauge (metal):
18 ga
Length:
12 in
MSS:
MSS SP-58 Type 40, MSS SP-69
Material:
Steel
Origin:
Domestic
Product Type:
Insulation Protection Shield
Weight:
1.29 lb
Width:
100 in