5 x 1/2 in. Pre-Galvanized Carbon Steel Swivel Ring Hanger
Fig 200 5 x 1/2 in. Pre-Galvanized Carbon Steel Swivel Ring Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series TOLCO Trimline adjustable band hanger
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- ASTM:
- ASTM A-653 Grade 90
- Adjustable:
- Yes
- Application:
- Fire Protection
- Coating:
- Pre-Galvanized
- Collection:
- Fig 200
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- Yes
- Fits Pipe Size:
- 5 in
- Height:
- 9-1/8 in
- Length:
- 9-1/25 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Origin:
- Domestic
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 1/2 in
- Size:
- 1/2 in-13
- Temperature Range:
- Up to 650 Deg F
- UL Listed:
- Yes
- Weight:
- 0.66 lb
- Width:
- 5-22/25 in
- Work Load Limit:
- 1250 lb