5 in. Steel Electro Plated Zinc Standard Pipe Strap
B2400 Series 5 in. Steel Electro Plated Zinc Standard Pipe Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Swing-out center section
- Pressure balanced solid ball
- Order hardware separately
- Cast bosses on the center-section and end caps for bleed and drain ports
- Two-position locking
- Adjustable multi-piece PTFE "V" style packing
- Anti-blowout one piece bottom entry stem
- Compression controlled RPTFE gaskets
- Vacuum services to 29" of Hg
Specifications
- ANSI:
- ANSI SP-58 Type 26, ANSI SP-69 Type 26
- ASTM:
- ASTM B-633
- Application:
- Pipe Support
- Coating:
- Electroplated Zinc
- Collection:
- B2400 Series
- Fits Pipe Size:
- 5 in
- Height:
- 5 in
- Length:
- 8-7/8 in
- MSS:
- MSS SP-58 Type 26, MSS SP-69 Type 26
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Standard Pipe Strap
- Thickness:
- 1/4 in
- UL Listed:
- Yes
- Weight:
- 1.92 lb
- Width:
- 1-5/8 in
- Work Load Limit:
- 1500 lb