Cooper B-Line
50 in. Galvanized and Rubber Channel Support
Part #BDB1050 | Item #4087338 | Manufacturer Part #12359532
Length:
Product Details
Documents
Specifications
Coating: Pre-Galvanized
Color Finish: Black
Color Finish Category: Blacks
Height: 5-5/8 in
Length: 1 in
Material: [Galvanized, Rubber]
Thickness: 5-5/8 in
Type: BDB1050
Weight: 16-9/20
Width: 1 in
Work Load Limit: 1000