5/8 x 2-3/16 x 2-3/16 in. Plain Steel Corner Bracket

You last purchased this on
 
Eaton B-Line Series

B3060 Series 5/8 x 2-3/16 x 2-3/16 in. Plain Steel Corner Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

B3060 Series 5/8 x 2-3/16 x 2-3/16 in. Plain Steel Corner Bracket

  • Fast #
  • Part #BB3060PLNE
  • Item #1395262
  • Manufacturer Part #78101103035
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3" H x 3" L x 2" W
  • Steel material
  • Eaton B-Line series side beam angle clip
  • 909 lbs. load cap
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 34, ANSI SP-69 Type 34
Application:
Residential
Coating:
Plain
Collection:
B3060 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
2-3/16 in
Length:
2-3/16 in
MSS:
MSS SP-58 Type 34, MSS SP-69 Type 34
Material:
Steel
Origin:
Domestic
Product Type:
Side Beam Angle Clip
Rod Size (in):
5/8 in
Thickness:
0.25 in
UL Listed:
Yes
Weight:
0.48 lb
Width:
2 in
Work Load Limit:
909 lb