5/8 in. 3750 lb. Carbon Steel Universal Swivel Sway Brace
This product has been replaced by
Manufacturer Part #13520023
TOLCO™ Fig 980 5/8 in. 3750 lb. Carbon Steel Universal Swivel Sway Brace
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Design incorporates a concentric attachment opening which is critical to the performance of structural seismic connections and in accordance with NFPA 13, 2019 Section 18.5.11.5.
- Mounts to any surface angle and the break off bolt head assures verification of proper installation.
- Universal swivel sway brace attachment for multi-functional attachment to structure or braced pipe fitting.
- For additional information, view the B-Line series Seismic Bracing catalog. Please note, items are subject to change without notification.
Documents
Specifications
- Application:
- Residential, Fire Sprinkler
- Collection:
- TOLCO™ Fig 980
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- FM Approved:
- Yes
- Fits Pipe Size:
- 5/8 in
- Height:
- 5/8 in
- Length:
- 4-9/16 in
- Material:
- Carbon Steel
- UL Listed:
- Yes
- Weight:
- 1.47 lb
- Width:
- 2-1/16 in
- Work Load Limit:
- 3750 lb