5/8 x 1 in. Armafix Clamp & Insert Assembly
5/8 x 1 in. Armafix Clamp & Insert Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series IPH series insert with clamp
Specifications
- Coating:
- Zinc
- Diameter:
- 2 in
- Fits Pipe Size:
- 8 in
- Height:
- 5/8 in
- Length:
- 10 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Insert
- Weight:
- 0.386 lb
- Width:
- 4 in