5/8 x 1/2 in. Plated Reducer Rod Coupling

You last purchased this on
 
Eaton B-Line Series

5/8 x 1/2 in. Plated Reducer Rod Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

5/8 x 1/2 in. Plated Reducer Rod Coupling

  • Fast #
  • Part #BB65658X12ZN
  • Item #1394922
  • Manufacturer Part #78101156313
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Eaton B-Line series rod coupling
  • Requires Certification

Specifications

Coating:
Zinc
Diameter:
1-3/25 in
Fitting Size 1:
8 in
Fitting Size 2:
2 in
Fitting Sizes:
5/8 in x 1/2 in
Height:
1-1/4 in
Length:
50 in
Material:
Steel
Origin:
Global
Product Type:
Rod Coupling
Weight:
0.176 lb
Width:
500 in