6 in. 2-Bolt Socket Clamp Black
6 in. 2-Bolt Socket Clamp Black
Frequently Purchased Together
Product Details
- Eaton B-Line series underground clamp and socket
Specifications
- Application:
- Residential
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Fits Pipe Size:
- 6 in
- Height:
- 1/2 in
- Length:
- 14-3/4 in
- Material:
- Steel
- Origin:
- Domestic
- PipeTubing Size:
- 6 in
- Weight:
- 10.2 lb
- Width:
- 2 in