6 in. Adjustable Pipe Saddle Support in Black
6 in. Adjustable Pipe Saddle Support in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- U-bolts and hex nuts are provided to hold pipe securely to saddle
- To complete floor stanchion, use with B3088 pipe stand
- Designed to support horizontal pipe from floor stanchion
- 6.906" max pipe size
- Steel
- Plain
- 15.9" H x 2.375" D
- 32 in pipe OD
- Pipe support with U-Bolt
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Black
- Diameter:
- 2-3/8 in
- Fits Pipe Size:
- 6 in
- Height:
- 15-9/10 in
- Length:
- 250 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Pipe Saddle Support
- Weight:
- 8.95 lb
- Width:
- 8 in