6 in. Black Pipe Roller Chair

Part #BB3120PLNU  |  Item #1394984  |  Manufacturer Part #78101106674

Fits Pipe Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 6 in

Height: 2 in

Length: 9-3/4 in

Material: Steel

Weight: 6-1/5

Width: 3-7/8 in