Cooper B-Line
6 in. Electro-Galvanized Adjustable Steel Pipe Yoke Roll
Part #BB3110PLTDU | Item #2441498 | Manufacturer Part #78101174804
Fits Pipe Size:
6 inProduct Details
Documents
Specifications
Coating: Zinc
Fits Pipe Size: 6 in
Material: Steel
Width: 7 in