6 in. Electro-Galvanized Sway Brace Attachment
6 in. Electro-Galvanized Sway Brace Attachment
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Bracing Pipe Against Sway, Seismic Disturbance
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Height:
- 3-363/500 in
- Length:
- 13-107/200 in
- Material:
- Carbon Steel
- UL Listed:
- No
- Weight:
- 5-211/1000 lb
- Width:
- 7-3/8 in