6 in. Hot Dip Galvanized Clevis Hanger

You last purchased this on
 
Eaton B-Line Series

Slide-Rite™ 6 in. Hot Dip Galvanized Clevis Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

Slide-Rite™ 6 in. Hot Dip Galvanized Clevis Hanger

  • Fast #
  • Part #BB3100HDGU
  • Item #1438701
  • Manufacturer Part #78101105065
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pipe will not 'pinch' when installing
  • 15° swing in either direction allows pipe to easily feed thru
  • Standard clevis hanger is recommended for the suspension of non-insulated pipe or insulated pipe with a B3151 shield
  • Conforms to federal specification WW-H-171E & A-A-1192A, type 1 and manufacturers standardization society ANSI/MSS SP-69 & SP-58, type 1
  • Approvals: Included in our seismic restraints catalog approved by the state of California office of statewide health planning and development (OSHPD). For additional load, spacing and placement information relating to OSHPD projects, please refer to the B-Line/TOLCO seismic restraint systems guidelines
  • Underwriter's laboratories listed in the USA (UL) and Canada (cUL) for sizes 3/4 in (20 mm) thru 12 in (300 mm). Factory mutual engineering approved (FM) for 3/4 in (20 mm) thru 12 in (300 mm) pipe.
  • Maximum temperature: 650°F (343°C)
  • Engineered design aligns bolt holes for quicker overhead installation
  • Also available to accommodate rod schedule per national fire protection association (NFPA) pamphlet 13
  • Requires Certification

Specifications

ANSI:
ANSI SP-58, ANSI SP-69
Coating:
Hot Dip Galvanized
Collection:
Slide-Rite™
FM Approved:
Yes
Fits Pipe Size:
6 in
Height:
1-1/2 in
Length:
10-2/5 in
MSS:
MSS SP-58, MSS SP-69
Material:
Steel
Product Type:
Clevis Hanger
UL Listed:
Yes
Width:
10 in
Work Load Limit:
1940 lb