6-5/8 in. 11 ga Electro Plated Zinc 304L Stainless Steel Strut Pipe Clamp

You last purchased this on
 
Eaton B-Line Series

B2000 Series 6-5/8 in. 11 ga Electro Plated Zinc 304L Stainless Steel Strut Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

B2000 Series 6-5/8 in. 11 ga Electro Plated Zinc 304L Stainless Steel Strut Pipe Clamp

  • Fast #
  • Part #BB2020ZN
  • Item #1255938
  • Manufacturer Part #78101161133
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Safety factor of 5
  • Add PA to suffix for pre-assembled pipe clamps
  • Eaton B-Line series O.D. pipe and conduit clamp
  • Standard finishes: PVC
  • Material: 16 Ga. (1.5), 14 Ga. (1.9), 12 Ga. (2.6) ASTM A653 33,000 PSI min. yield and 11 Ga. (3.0) ASTM A1011HSLA Gr. 50
  • Includes combination recess hex head machine screw and square nut
  • Requires Certification

Specifications

ASTM:
ASTM A-1011 HSLA Grade 50, ASTM A-653, ASTM B-633
Coating:
Electroplated Zinc
Collection:
B2000 Series
Diameter - Outside:
8 in
Fits Pipe Size:
6-5/8 in
Gauge (metal):
11 ga
Height:
3/25 in
Length:
9-7/8 in
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Product Type:
Conduit Clamp, Pipe Clamp
Rigid Conduit Size:
6 in
Thickness:
11 in
UL Listed:
UL 2239
Weight:
1 lb
Width:
1-1/4 in
Work Load Limit:
1000 lb