Cooper B-Line
60 in. Galvanized and Rubber Channel Support
Part #BDB1060 | Item #4087340 | Manufacturer Part #12359533
Length:
Product Details
Documents
Specifications
Coating: Pre-Galvanized
Color Finish: Black
Color Finish Category: Blacks
Height: 5-5/8 in
Length: 1 in
Material: [Galvanized, Rubber]
Thickness: 5-5/8 in
Type: BDB1060
Weight: 17-943/1000
Width: 1 in
Work Load Limit: 1000