1-1/4 in. Yellow Zinc Chromate Carbon Steel Yellow Strut Pipe Clamp
BVT Series VibraClamp™ 1-1/4 in. Yellow Zinc Chromate Carbon Steel Yellow Strut Pipe Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2.51" H x 1.78" L x 1.25" W
- Yellow zinc chromate
- Eaton B-Line series vibra-clamp vibration and cushion clamp
- Vibra-clamp
- 600 lbs load cap
Specifications
- ASTM:
- ASTM A-653, ASTM B-633
- Application:
- Strut
- Coating:
- Yellow Zinc Chromate
- Collection:
- BVT Series VibraClamp™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 2-51/100 in
- Length:
- 1-39/50 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Product Type:
- Cushion Clamp, Vibration Clamp
- Rigid Conduit Size:
- 1 in
- Weight:
- 0.36 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 600 lb