7 Series 1 in. Electro-Plated Zinc Strut Clamp

Part #BBVT100YZN  |  Item #1394818  |  Manufacturer Part #78101103391

Fits Pipe Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Yellow Zinc

Collection: 7 Series

Color Finish: Yellow Zinc Dichromate

Color Finish Category: Yellows

Fits Pipe Size: 1 in

Height: 1-1/4 in

Length: 2-833/1000 in

UL Listed: No

Weight: 203/1000

Width: 1-1/2 in