1-3/8 x 1 in. 14 ga Stainless Steel 316 Steel Strut Pipe Clamp

You last purchased this on
 
Eaton B-Line Series

B2000 Series 1-3/8 x 1 in. 14 ga Stainless Steel 316 Steel Strut Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

B2000 Series 1-3/8 x 1 in. 14 ga Stainless Steel 316 Steel Strut Pipe Clamp

  • Fast #
  • Part #BB2010PASS61RGD
  • Item #4060344
  • Manufacturer Part #78101196383
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Safety factor of 5
  • Add PA to suffix for pre-assembled pipe clamps
  • Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
  • Standard finishes: ZN, HDG, SS4, SS6, AL
  • Material: 16 ga. (1.5), 14 ga. (1.9), 12 ga. (2.6) ASTM A653 33,000 PSI min. yield and 11 ga. (3.0) ASTM A1011HSLA Gr. 50
  • Includes combination recess hex head machine screw and square nut
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-1011 HSLA Grade 50, ASTM A-240, ASTM A-653
Coating:
Stainless Steel 316
Collection:
B2000 Series
Fits Pipe Size:
1-3/8 in
Gauge (metal):
14 ga
Height:
2/25 in
Length:
2-19/20 in
Material:
Steel
Origin:
Domestic
Product Type:
Conduit Clamp, Pipe Clamp
Rigid Conduit Size:
1 in
UL Listed:
UL 2239
Weight:
0.16 lb
Width:
1-1/4 in
Work Load Limit:
600 lb