3 in. Electroplated Zinc Stainless Steel Strut Pipe Clamp
B2000 Series 3 in. Electroplated Zinc Stainless Steel Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0.0994" H x 5.8430" L x 1.25" W
- Stainless steel
- Eaton B-Line series O.D. pipe and conduit clamp
Specifications
- ASTM:
- ASTM B-633, ASTM A-653
- Application:
- Schedule 40 Pipe
- Coating:
- Electroplated Zinc
- Collection:
- B2000 Series
- Diameter - Outside:
- 3 in
- Fits Pipe Size:
- 3 in
- Gauge (metal):
- 12 ga
- Height:
- 1/10 in
- Length:
- 5-21/25 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Stainless Steel
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Product Type:
- Conduit Clamp
- UL Listed:
- No
- Weight:
- 0.44 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 800 lb