1/2 in. Plated and Yellow Zinc Chromate Steel Strut Pipe Clamp in Yellow

You last purchased this on
 
Eaton B-Line Series

VibraClamp™ 1/2 in. Plated and Yellow Zinc Chromate Steel Strut Pipe Clamp in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

VibraClamp™ 1/2 in. Plated and Yellow Zinc Chromate Steel Strut Pipe Clamp in Yellow

  • Fast #
  • Part #BBVT050YZN
  • Item #1394668
  • Manufacturer Part #78101158020
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Safety factor of 3
  • Allows easy one tool installation
  • Eaton B-Line series Vibram-Clamp vibration and cushion clamp
  • Helps secure pipe firmly to channel (strut)
  • Resists most industrial oils and solvents
  • Reduces thermal loss and gain
  • Eliminates galvanic metal to metal contact
  • Dampens vibration and noise
  • Standard finishes: YZN, SS4
  • Includes cushion, clamp, screw and nut
  • Requires Certification

Specifications

Coating:
Plated, Yellow Zinc Chromate
Collection:
VibraClamp™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Fits Pipe Size:
1/2 in
Height:
1-49/100 in
Length:
37/50 in
Material:
Steel
Maximum Temperature:
300
Minimum Temperature:
-40
Origin:
Domestic
Product Type:
Cushion Clamp, Vibration Clamp
Rigid Conduit Size:
3/8 in
UL Listed:
No
Weight:
0.14 lb
Width:
1-1/4 in
Work Load Limit:
400 lb