1/4 in. Plated and Yellow Zinc Chromate Steel Strut Pipe Clamp in Yellow
VibraClamp™ 1/4 in. Plated and Yellow Zinc Chromate Steel Strut Pipe Clamp in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safety factor of 3
- Allows easy one tool installation
- Eaton B-Line series Vibram-Clamp vibration and cushion clamp
- Helps secure pipe firmly to channel (strut)
- Resists most industrial oils and solvents
- Reduces thermal loss and gain
- Eliminates galvanic metal to metal contact
- Dampens vibration and noise
- Standard finishes: YZN, SS4
- Includes cushion, clamp, screw and nut
Specifications
- Coating:
- Plated, Yellow Zinc Chromate
- Collection:
- VibraClamp™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Fits Pipe Size:
- 1/4 in
- Height:
- 1-11/50 in
- Length:
- 49/100 in
- Material:
- Steel
- Maximum Temperature:
- 300
- Minimum Temperature:
- -40
- Origin:
- Domestic
- Product Type:
- Cushion Clamp, Vibration Clamp
- Rigid Conduit Size:
- 1/4 in
- UL Listed:
- No
- Weight:
- 0.11 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 400 lb